Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Flasks
- Cell Culture Flasks
- IBI Scientific™ TUNAIR™ Shake Flask System
IBI Scientific™ TUNAIR™ Shake Flask System
Catalog No. 15453313 Shop All Stovall Life Science Inc. Products
Change view
Click to view available options
Product Type:
Dri-gauze; For 2.5L flask
Dri-gauze; For 300mL flask
Shake Flask System Kit
Shake Flask System Kit; Working vol. 100mL; No-Baffle; w Dri-Gauze lining and slip on cap
Shake Flask System Kit; Working vol.: 100mL; Full-Baffle; w Dri-Gauze lining and slip on cap
Shake Flask System Kit; Working vol.: 100mL; Full-Baffle; w silicone lining and slip on cap
Shake Flask System Kit; Working vol.: 1L; Full-Baffle
Shake Flask System Kit; Working vol.: 1L; Full-Baffle; w/ Dri-Gauze lining and slip on cap
Shake Flask System Kit; Working vol.: 1L; Half-Baffle
Shake Flask System Kit; Working vol.: 1L; Half-Baffle; w/ silicone lining and slip on cap
Shake Flask System Kit; Working vol.: 1L; No-Baffle
Shake Flask System Kit; Working vol.: 1L; No-Baffle; With silicone lining and slip on cap
Shake Flask System Kit; working vol. 100mL; Half-Baffle; w Dri-Gauze lining and slip on cap
Shake Flask System Kit; working vol. 100mL; Half-Baffle; w silicone lining and slip on cap
Shake Flask System Kit; working vol. 100mL; No-Baffle; w silicone lining and slip on cap
Shake Flask; Full-Baffle (propeller motion); 2.5L; Working vol.: 1L
Shake Flask; Full-Baffle (propeller motion); 300mL; Working vol.: 100mL
Shake Flask; Half-Baffle (vortex motion); 2.5L; Working vol.: 1L
Shake Flask; Half-Baffle (vortex motion); 300mL; Working vol.: 100mL
Shake Flask; No-Baffle (normal throw); 2.5L; Working vol.: 1L
Shake Flask; No-Baffle (normal throw); 300mL; Working vol.: 100mL
Silicone membrane; For 2.5L flask
Silicone membrane; For 300mL flask
Two-piece cap; For 2.5L flask
Two-piece cap; For 300mL flask
No. per Pack:
1
4
5
Each
31 product options available for selection
| Catalog No. | Product Type | No. per Pack |
|---|---|---|
| 15-453-313 | Silicone membrane; For 300mL flask | 5 |
| 15-453-302 | Shake Flask System Kit; Working vol. 100mL; No-Baffle; w Dri-Gauze lining and slip on cap | Each |
| 15-453-304 | Shake Flask System Kit; working vol. 100mL; Half-Baffle; w Dri-Gauze lining and slip on cap | Each |
| 15-453-303 | Shake Flask System Kit; working vol. 100mL; No-Baffle; w silicone lining and slip on cap | Each |
| 15-453-305 | Shake Flask System Kit; working vol. 100mL; Half-Baffle; w silicone lining and slip on cap | Each |
| 15-453-306 | Shake Flask System Kit; Working vol.: 100mL; Full-Baffle; w Dri-Gauze lining and slip on cap | Each |
| 15-453-307 | Shake Flask System Kit; Working vol.: 100mL; Full-Baffle; w silicone lining and slip on cap | Each |
| 15-453-308 | Shake Flask; No-Baffle (normal throw); 300mL; Working vol.: 100mL | Each |
| 15-453-309 | Shake Flask; Half-Baffle (vortex motion); 300mL; Working vol.: 100mL | Each |
| 15-453-310 | Shake Flask; Full-Baffle (propeller motion); 300mL; Working vol.: 100mL | Each |
| 15-453-318 | Shake Flask; Half-Baffle (vortex motion); 300mL; Working vol.: 100mL | 4 |
| 15-453-322 | Shake Flask; Full-Baffle (propeller motion); 2.5L; Working vol.: 1L | Each |
| 15-453-317 | Shake Flask; No-Baffle (normal throw); 300mL; Working vol.: 100mL | 4 |
| 15-453-320 | Shake Flask; No-Baffle (normal throw); 2.5L; Working vol.: 1L | Each |
| 15-453-321 | Shake Flask; Half-Baffle (vortex motion); 2.5L; Working vol.: 1L | Each |
| 15-453-319 | Shake Flask; Full-Baffle (propeller motion); 300mL; Working vol.: 100mL | 4 |
| 15-453-323 | Shake Flask System Kit; Working vol.: 1L; No-Baffle | Each |
| 15-453-325 | Shake Flask System Kit; Working vol.: 1L; Half-Baffle | Each |
| 15-453-328 | Shake Flask System Kit; Working vol.: 1L; Full-Baffle | Each |
| 15-453-330 | Shake Flask; Half-Baffle (vortex motion); 2.5L; Working vol.: 1L | 4 |
| 15-453-329 | Shake Flask; No-Baffle (normal throw); 2.5L; Working vol.: 1L | 4 |
| 15-453-324 | Shake Flask System Kit; Working vol.: 1L; No-Baffle; With silicone lining and slip on cap | Each |
| 15-453-326 | Shake Flask System Kit; Working vol.: 1L; Half-Baffle; w/ silicone lining and slip on cap | Each |
| 15-453-327 | Shake Flask System Kit; Working vol.: 1L; Full-Baffle; w/ Dri-Gauze lining and slip on cap | Each |
| 15-453-331 | Shake Flask; Full-Baffle (propeller motion); 2.5L; Working vol.: 1L | 4 |
| 15-453-332 | Shake Flask System Kit | 1 |
| 15-453-312 | Two-piece cap; For 2.5L flask | 1 |
| 15-453-311 | Two-piece cap; For 300mL flask | 1 |
| 15-453-314 | Silicone membrane; For 2.5L flask | 5 |
| 15-453-315 | Dri-gauze; For 300mL flask | 5 |
| 15-453-316 | Dri-gauze; For 2.5L flask | 5 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
Description
- Three flask design based on applications: No-Baffle (normal throw), Half-Baffle (vortex motion), and Full-Baffle (propeller motion)
- Increased oxygen absorption rate due to unique baffling and turbo-vane closure design
- Silicone or nitrocellulose filter linings are 0.22μ
- Slip on two piece polypropylene cap eliminates need of flaming and protect neck of flask from airborne particles
- Autoclavable
Applications:
Microbiology and biotechnology
Specifications
Specifications
| Closure Material | Silicone |
| Material | Silicone |
| For Use With (Application) | For 300mL Flask, Tunair shake flask system |
| For Use With (Equipment) | Orbital Shaker |
| No. per Pack | 5 |
| Product Type | Silicone membrane; For 300mL flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?