Learn More
Description
Includes
One (1) polypropylene 300mL no-baffle flask, one (1) polypropylene 300mL Half-Baffle flask, one (1) polypropylene 300mL full-baffle flask, three (3) 300mL two piece caps, one (1) 300mL silicone cap lining, two (2) 300mL Dri-Gauze cap lining, one (1) polypropylene 2.5L full-baffle flask, one (1) 2.5L two piece cap, one (1) 2.5L silicone cap lining.
- Three flask design based on applications: No-Baffle (normal throw), Half-Baffle (vortex motion), and Full-Baffle (propeller motion)
- Increased oxygen absorption rate due to unique baffling and turbo-vane closure design
- Silicone or nitrocellulose filter linings are 0.22μ
- Slip on two piece polypropylene cap eliminates need of flaming and protect neck of flask from airborne particles
- Autoclavable
Applications:
Microbiology and biotechnology
Specifications
Specifications
| Capacity (English) | 84.53 oz. |
| Diameter (English) Outer | 6.50 in. |
| Diameter (Metric) Outer Neck | 7.62 cm |
| Capacity (Metric) | 2.5 L |
| Material | Polypropylene |
| For Use With (Application) | Microbiology, Biotechnology, Cell Culturing |
| For Use With (Equipment) | Standard Shakers, Shaker Clamps |
| Height (English) | 10.75 in. |
| Height (Metric) | 27.31 cm |
| No. per Pack | Each |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.