Learn More
CritiCore Protective Wear IC03 Non-Linting Cleanroom Coverall
Description
- IC03 Fabric
- Grid-ESD / Non-Linting
- Knit-Cuff Sleeves
- Coil Zipper Front Enclosure
- Neck Snaps at top of Mandarin Collar
- Primary Application: Microelectronics, Semi-Conductor, Precision Optics, Wafer Manufacturing
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | Polyester |
| Color | White |
| Disposable | Reusable |
| Ankle Style | Elastic |
| Cuff Style | Knit |
| Neck Style | Collared |
| Closure Type | Zipper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.