Learn More
Description
Zipper/storm fly front with throat guard seals out the wind and rain. Hand warmer side pockets with front cargo pockets.
- Waterproof, breathable fabric, 5.5 oz., 12mil thick shell
- Stitched and taped sealed seams, mesh/taffeta lining, overhead shoulder design
- Roll-away adjustable hood-in-collar design
- 300g insulating black fleece liner zips in and out
- Removable fleece liner has two slash pockets with zippers and adjustable elastic draw cord at the waist
- Fluorescent, yellow-green background material for daytime visibility
- 2 in. silver reflective tape reflects light for 360° nighttime conspicuity
- Full-vented cape back for improved air circulation
- D-ring access for fall protection harness
- Convenient front radio pocket, inner breast pocket with zipper closure
- Elastic cuffs with Velcro™ take-up straps on sleeves
- Tapered sweep with adjustable elastic draw cord on jacket for added protection
Compliance
Meets ANSI™/ISEA Class 3 standards.
Specifications
Specifications
| Size | Large |
| Material | Polyester (300D) |
| Color | Fluorescent Yellow, Green, Black |
| Closure Type | Storm Fly Front, Zipper |
| Certifications/Compliance | ANSI/ISEA Class 3 |
| Coating | Polyurethane |
| Seam Type | Taped |
| Liner Material | Fleece, Mesh/Taffeta |
| No. of Pockets | 2 |
| Tape Type | 2 in. Silver reflective stripes |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.