Learn More
Description
For use in environments where high visibility is desired.
- Constructed of breathable, 12mil thick polyurethane on 300 denier woven polyester
- Stitched and taped sealed seams provide 100% waterproof protection
- 2 in. (5cm) reflective tape reflects for 360° nighttime conspicuity
- Overhead shoulder design for complete freedom of movement
- Mesh/taffeta lining provides added comfort
- Velcro™ take-up straps on sleeves and ankle cuffs provide adjustable fit
- Zipper/storm fly front with throat guards seals out wind and rain
- Full vented cape back offers improved circulation
- Roll-away hood in collar design
- D-ring access for fall protection harness
- With hand warmer side pockets, front cargo pockets with Velcro closure, front radio pocket, and inner breast pocket with zipper closure
- Fluorescent yellow/green
- Jacket: attached hood and tapered sweep with adjustable elastic draw cord
- Bib overalls: heavy-duty suspenders with quick-release buckles and crossover, take up snaps on waist for adjustable fit, and snap-fly front
Compliance
Meets ANSI™/ISEA 107-2010 standards; Class 3 compliant. Overalls are Class E compliant.
Specifications
Specifications
| Size | 2X-Large |
| Material | Polyester (300D) |
| Color | Fluorescent Yellow, Green |
| Closure Type | Snap, Storm Fly Front, Dual Zipper |
| Certifications/Compliance | ANSI ISEA 107 Class 3, Level 2 |
| Construction | 300 Denier Woven Polyester |
| Coating | Polyurethane |
| Seam Type | Taped |
| Liner Material | Mesh/Taffeta |
| No. of Pockets | 6 |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.