Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ ID Badge - SOCIAL DISTANCING MAINTAIN 6 FT (Hand in Stop Sign Symbol)

Catalog No. 19169749 Shop All AccuformNMC Products
Click to view available options
Quantity:
1 Ea.
25/Pk.

Catalog No. 19-169-749

Supplier: Accuform™ DNT901

Accuform™ ID Badges motivate others and show your support of social and physical distance practices to prevent the spread of the Coronavirus (COVID-19)

  • Laminated plastic with printed message
  • Same size as a credit card: 2 1/8 x 3 3/8 in. with rounded corners
  • Includes slit at top center with attached bull-dog style clip-on-a-strap

Specifications

Material Plastic
Quantity 1 Ea.
Mounting Type Corner Holes
Languages English
Dimensions (L x W) 3.375 x 2.125 in.
Displayed Text SOCIAL DISTANCING MAINTAIN 6 ft.
Color Red on White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.