Learn More
Accuform™ ID Badge - SOCIAL DISTANCING MAINTAIN 6 FT (Hand in Stop Sign Symbol)
Shop All AccuformNMC ProductsDescription
- Laminated plastic with printed message
- Same size as a credit card: 2 1/8 x 3 3/8 in. with rounded corners
- Includes slit at top center with attached bull-dog style clip-on-a-strap
Specifications
Specifications
| Material | Plastic |
| Quantity | 25/Pk. |
| Mounting Type | Corner Holes |
| Languages | English |
| Dimensions (L x W) | 3.375 x 2.125 in. |
| Displayed Text | SOCIAL DISTANCING MAINTAIN 6 ft. |
| Color | Red on White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.