Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex Stainless-Steel Tubing 1/16 in.OD 0.046 in.ID

Catalog No. 05701139
Encompass
Encompass_Preferred
Change view
Click to view available options
Overall Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric)
05-701-139 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-701-139 Supplier Idex Supplier No. U148
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Precut stainless steel tubing ready for all chromatography testing requirements

  • 316 stainless steel tubing, polished and passivated
  • Color coded for easy identification
  • Suited for most analytical applications
  • Max pressure 5800 psi

Specifications

Certifications/Compliance ASTM A269 and A213
Autoclavable Autoclavable
Diameter (English) Inner 0.046 in.
Diameter (English) Outer 0.0625 in.
Overall Length (English) 1 ft.
Overall Length (Metric) 30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.