Learn More
Brady™ IDXPERT™ B-427 Self-Laminating Voice and Data Communication Cable Marker Labels
Shop All Brady Corporation ProductsDescription
- Printable, self-laminating vinyl labels for the IDXPERT printer
- Material is UL recognized
- Used for mounting to rigid panels
Specifications
Specifications
| Product Type | IDXPERT Label |
| Color | Black on White |
| For Use With (Equipment) | IDXPERT Label Printer |
| Material | Self-laminating Vinyl (B-427) |
| Thickness (English) | 0.004 in. |
| Dimensions (L x W) | 0.5 x 1.5 in. (W x H) |
| Adhesive Type | Acrylic |
| Description | Conformability, Good Clarity, Self-Extinguishing, Self-Laminating material |
| Certifications/Compliance | UL Recognized |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.