Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IDXPERT™ B-427 Self-Laminating Voice and Data Communication Cable Marker Labels

Catalog No. 19108978 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on White
Black on Yellow
Dimensions (L x W):
0.375 x 0.750 in. (W x H)
0.5 x 0.75 in. (W x H)
0.5 x 1 in. (W x H)
0.5 x 1.25 in. (W x H)
0.5 x 1.5 in. (W x H)
0.75 x 1 in. (W x H)
0.75 x 1.5 in. (W x H)
1 x 0.75 in. (W x H)
1 x 1 in.
1 x 1.25 in. (W x H)
1 x 1.5 in. (W x H)
1 x 2.5 in. (W x H)
1 x 4 in. (W x H)
1.5 x 1.25 in. (W x H)
1.5 x 1.5 in.
1.5 x 2.5 in. (W x H)
1.5 x 4 in. (W x H)
1.5 x 6 in. (W x H)
12.7 x 31.75 in. (W x H)
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-108-978 Black on White 1 x 1.25 in. (W x H)
19-107-908 Black on White 0.5 x 1 in. (W x H)
19-107-914 Black on White 0.5 x 1.5 in. (W x H)
19-107-913 Black on White 12.7 x 31.75 in. (W x H)
19-107-924 Black on White 0.375 x 0.750 in. (W x H)
19-108-977 Black on White 0.5 x 1.25 in. (W x H)
19-108-979 Black on White 0.5 x 0.75 in. (W x H)
19-108-980 Black on White 1.5 x 1.25 in. (W x H)
19-108-981 Black on White 1.5 x 2.5 in. (W x H)
19-108-983 Black on White 0.5 x 1 in. (W x H)
19-108-984 Black on White 0.75 x 1 in. (W x H)
19-108-985 Black on Yellow 1 x 1 in.
19-108-986 Black on White 1 x 2.5 in. (W x H)
19-108-987 Black on Yellow 1 x 2.5 in. (W x H)
19-108-988 Black on White 1 x 4 in. (W x H)
19-108-989 Black on Yellow 1 x 4 in. (W x H)
19-108-990 Black on Yellow 0.5 x 1.5 in. (W x H)
19-108-992 Black on White 1 x 1.5 in. (W x H)
19-108-991 Black on Yellow 0.75 x 1.5 in. (W x H)
19-108-993 Black on Yellow 1 x 1.5 in. (W x H)
19-108-994 Black on White 1.5 x 1.5 in.
19-108-995 Black on White 1.5 x 4 in. (W x H)
19-108-996 Black on White 1.5 x 6 in. (W x H)
19-108-997 Black on White 1 x 0.75 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 19-108-978 Supplier Brady™ Supplier No. XSL103427

For use with IDEXPERT printers. Brady Self-Laminating Vinyl Labels are used for wire and cable marking, panel identification and voice/data identification

  • Printable, self-laminating vinyl labels for the IDXPERT printer
  • Material is UL recognized
  • Used for mounting to rigid panels

Specifications

Product Type IDXPERT Label
Color Black on White
For Use With (Equipment) IDXPERT Label Printer
Material Self-laminating Vinyl (B-427)
Width (Metric) 25.40 mm
Height (Metric) 31.75 mm
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 1 x 1.25 in. (W x H)
Adhesive Type Permanent
Description Conformability, Good Clarity, Self-Extinguishing, Self-Laminating material
Finish Matte
Shape Rectangle
Temperature Range (Metric) -70°C to +70°C
Certifications/Compliance UL Recognized
Quantity 250/Roll
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.