Learn More
Description
- Printable nylon cloth labels for the IDXPERT printer
- Material is UL recognized with its respective ribbon
Specifications
Specifications
| Certifications/Compliance | UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) |
| Description | Compatible surface: rough, smooth and textured |
| Adhesive Type | Acrylic, Permanent |
| Color | Black, White |
| Format | Cartridge |
| Material | Nylon Cloth (B-499) |
| Product Type | IDXPERT Label |
| For Use With (Application) | Cable and wire marking, Panel labeling, Voice and Data ID |
| For Use With (Equipment) | iDXPERT Printer |
| Thickness (English) | 0.0065 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.