Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IDXPERT™ B-499 Nylon Cloth Labels

Catalog No. 19107925 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
1 in.
1.5 in.
20 ft.
Width (English) Tape:
0.375 in.
0.5 in.
0.75 in.
1 in.
1.5 in.
2.25 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English) Tape
19-107-925 20 ft. 0.75 in.
19-107-909 20 ft. 1 in.
19-107-920 20 ft. 0.375 in.
19-107-921 20 ft. 0.5 in.
19-108-975 1 in. 2.25 in.
19-108-976 1.5 in. 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-107-925 Supplier Brady™ Supplier No. XC750499

Printable, permanent indoor/outdoor grade nylon cloth label for IDXPERT printers. Brady™ IDXPERT labels are effective on smooth, rough and textured surfaces.

  • Printable nylon cloth labels for the IDXPERT printer
  • Material is UL recognized with its respective ribbon

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Description Compatible surface: rough, smooth and textured
Adhesive Type Acrylic, Permanent
Color Black, White
Format Cartridge
Material Nylon Cloth (B-499)
Product Type IDXPERT Label
For Use With (Application) Cable and wire marking, Panel labeling, Voice and Data ID
For Use With (Equipment) iDXPERT Printer
Thickness (English) 0.0065 in.
Length (English) 20 ft.
Width (English) Tape 0.75 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.