Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IDXPERT™ and LABXPERT™ General Identification Labels

Catalog No. 19107922 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Clear
Black, Orange
Black, White
Black, Yellow
White, Blue
White, Green
White, Red
Size (English):
25 ft. x 0.5 in. (L x W)
25 ft. x 0.75 in. (L x W)
25 ft. x 1.5 in.
30 ft. x 0.5 in. (L x W)
30 ft. x 0.75 in. (L x W)
30 ft. x 1 in.
30 ft. x 1.5 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size (English)
19-107-922 Black, Clear 25 ft. x 0.5 in. (L x W)
19-107-910 White, Blue 30 ft. x 1 in.
19-107-912 Black, Yellow 30 ft. x 1 in.
19-107-911 White, Red 30 ft. x 1 in.
19-107-916 Black, Clear 25 ft. x 1.5 in.
19-107-923 Black, White 30 ft. x 0.5 in. (L x W)
19-107-926 White, Blue 30 ft. x 0.75 in. (L x W)
19-107-927 Black, Clear 25 ft. x 0.75 in. (L x W)
19-107-928 White, Green 30 ft. x 0.75 in. (L x W)
19-107-929 Black, Orange 30 ft. x 0.75 in. (L x W)
19-107-931 Black, White 30 ft. x 1.5 in.
19-107-930 White, Red 30 ft. x 1.5 in.
19-107-932 White, Red 30 ft. x 0.75 in. (L x W)
19-107-933 Black, Yellow 30 ft. x 0.75 in. (L x W)
19-107-915 White, Blue 30 ft. x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 19-107-922 Supplier Brady™ Supplier No. XC500595CLBK

Printable, permanent indoor/outdoor grade vinyl tape for IDXPERT and LABXPERT printers. Brady™ General Identification Labels are made of vinyl film with permanent adhesive.

  • Printable, permanent indoor/outdoor grade vinyl tape for the IDXPERT and LABXPERT printers
  • Available in a variety of colors and sizes

Specifications

Description Compatible surface: Powder Coated, Rough, Smooth and Textured
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Clear
Material Vinyl (B-595)
Product Type IDXPERT and LABXPERT Label
For Use With (Application) Panel Identification, Voice/Data Identification, General and Industrial Identification, Laboratory Identification
For Use With (Equipment) iDXPERT Printer and LabXpert Label Printer
Size (English) 25 ft. x 0.5 in. (L x W)
Size (Metric) 7.6 m x 12.7 mm
Thickness (English) 0.004 in.
Length (English) 25 ft.
Width (English) Tape 0.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.