Learn More
Description
- Printable, permanent indoor/outdoor grade vinyl tape for the IDXPERT and LABXPERT printers
- Available in a variety of colors and sizes
Specifications
Specifications
| Description | Compatible surface: Powder Coated, Rough, Smooth and Textured |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | White, Green |
| Material | Vinyl (B-595) |
| Product Type | IDXPERT and LABXPERT Label |
| For Use With (Application) | Panel Identification, Voice/Data Identification, General and Industrial Identification, Laboratory Identification |
| For Use With (Equipment) | iDXPERT Printer and LabXpert Label Printer |
| Size (English) | 30 ft. x 0.75 in. (L x W) |
| Size (Metric) | 9.1 m x 19.1 mm |
| Thickness (English) | 0.004 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.