Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IDXPERT™ MRO Safety and Facility Labels

Catalog No. 19078737 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Clear
Black, Orange
Black, White
Black, Yellow
White, Green
Width (English):
1.5 in.
19 in.
Height (English):
0.5 in.
1 in.
1.5 in.
30 ft.
Height (Metric):
1.27 cm
2.54 cm
3.81 cm
9.14 m
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Height (English) Height (Metric)
19-078-737 White, Green 19 in. 1 in. 2.54 cm
19-078-744 Black, White 19 in. 1 in. 2.54 cm
19-078-729 Black, Clear 19 in. 1 in. 2.54 cm
19-078-720 Black, White 1.5 in. 30 ft. 9.14 m
19-078-738 White, Green 19 in. 1.5 in. 3.81 cm
19-078-736 White, Green 19 in. 0.5 in. 1.27 cm
19-078-722 Black, Orange 19 in. 0.5 in. 1.27 cm
19-078-728 Black, Yellow 1.5 in. 30 ft. 9.14 m
19-078-726 Black, Yellow 19 in. 0.5 in. 1.27 cm
19-078-724 Black, Orange 19 in. 1 in. 2.54 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-078-737 Supplier Brady™ Supplier No. XC1000595GNWT

IDXPERT™ MRO Safety and Facility Labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • All-in-one cartridge includes ribbon and label supply

Specifications

Certifications/Compliance UL
Description Powder Coated, Smooth, Textured/Rough
Adhesive Type Acrylic, Permanent
Color White, Green
Finish Gloss
Material Vinyl
Product Type Safety and Facility Label
Sterility Non-sterile
For Use With (Application) General and industrial identification, General ID, General identification, Laboratory identification, Outside-of-panel markings, Panel identification, Voice/Data identification
For Use With (Equipment) iDXPERT™, LabXpert™ Printer
Gloss 50 Gardner Units
Labels per Row 1
Quantity 1 Ea.
Temperature Range (English) -104 to 248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Length (Metric) 9.14 m
Width (English) 19 in.
Width (Metric) 25.40 mm
Height (English) 1 in.
Height (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.