Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IDXPERT™ PermaSleeve™ Heat-shrink Wire Marker Sleeves

Catalog No. 19124568 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-124-568 Black, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-124-568 Supplier Brady™ Supplier No. XPS2501

Combine speed, ease of use, and permanence to create long-lasting, high quality identification. Brady™ IDXPERT™ PermaSleeve™ Heat-shrink Wire Marker Sleeves are heat shrinkable, self extinguishing, and provide excellent cold-weather performance.

  • 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification
  • Fade-resistant and smudge-proof for superior aesthetic appearance
  • Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C)
  • All-in-one cartridge includes ribbon and label supply

Specifications

Certifications/Compliance UL Recognized to UL224; SAE-AMS-DTL-23053/5 C (Class 1); SAE-AS-81531
Description PermaSleeve Wire Marker Sleeves for the IDXPERT Printer
Adhesive Type Non-adhesive
Color Black, White
Finish Matte
Format Cartridge
Material Polyolefin (B-342)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
For Use With (Application) Wire & cable marking, panel identification
For Use With (Equipment) IDXPERT™ Printer
Labels per Row 1
Quantity 100/Pk.
Shape Rectangle
Shrink Ratio 3:01
Temperature Range (English) -67 to 275°F
Temperature Range (Metric) -55 °C to 135 °C
Wire Gauge 10 to 16 AWG
Dimensions (L x W) 11.15 x 25.78 mm
Width (English) 1 in.
Width (Metric) 25.78 mm
Height (English) 0.439 in.
Height (Metric) 11.15 mm
Diameter (English) 0.25 in.
Diameter (Metric) 5.50 to 2.40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.