Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Rotavisc lo-vi Complete Viscometer Package
SDP

Catalog No. 01183118 Shop All IKA Works Products
Change view
Click to view available options
Display Type:
TFT
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01-183-118 TFT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-118 Supplier IKA™ Supplier No. 10013826
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rotation Viscosimeter Packages

The new ROTAVISC series determines the viscosity of liquids in all areas of application ranging from the laboratory to quality control. The four devices measure in different viscosity ranges. Regardless of a simple or demanding viscosity measurement - the ROTAVISC delivers rapid and accurate results. The scope of delivery includes a standard spindle set (SP1-SP4), a protective bracket, temperature sensor, quick connector, hook connector and ROTASTAND stand.

Easy to operate
The generous 4.3″ TFT display allows for an intuitive menu guidance. A digital spirit level also supports the correct set-up of the start-up condition. The simple ramp function simplifies repetitive tasks.

Highest measurement accuracy
The level of measurement accuracy of the ROTAVISC rotational viscometer for both Newtonian and non-Newtonian fluids is +/- 1 % of the measuring range. The reproducibility is +/- 0.2 %.

Stepless speed
ROTAVISC is a viscometer, which offers stepless speed adjustment.
Viscosity measuring range: 1 - 6,000,000 mPas

Specifications

Viscosity Range 6,000,000 cSt
Description Rotavisc lo-vi Complete Rotation Viscosimeter Packages
Display Type TFT
Sensors PT 100
Speed Range 0.01 to 200 rpm
Temperature Range (Metric) -100°C to +300°C
Thermometer Resolution 0.1 K
Frequency 50/60 Hz
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.