Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 271 Boss Head Clamp
SDP

Catalog No. 01183220 Shop All IKA Works Products
Change view
Click to view available options
Diameter (Metric):
16 mm
Type:
Boss Head Clamp
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Type
01-183-220 16 mm Boss Head Clamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-220 Supplier IKA™ Supplier No. 2664000
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

A specialized clamp with openings for the stands R 2722 and R 2723 as well as extensions with 16mm diameters.

  • Clamping range, stand: 34mm
  • Clamping range, extension arm: 16mm
  • Manufactured from cast aluminum

Specifications

Diameter (English) 0.6 in.
Diameter (Metric) 16 mm
For Use With (Equipment) For the Stands R 2722 and R 2723 as Well as Extensions
Type Boss Head Clamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.