Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ IKAFLON 118 Float
SDP

Catalog No. 01184871 Shop All IKA Works Products
Change view
Click to view available options
Height (Metric):
66 mm
Width (Metric):
118 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Width (Metric)
01-184-871 66 mm 118 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-184-871 Supplier IKA™ Supplier No. 20100638
Add to Cart
Add to Cart
This item is not returnable. View return policy

Powerful stirring drive for wear-free mixing in large vessels.

  • The magnetic rod, which is mounted from above in the agitator system, floats contactlessly above the container bottom.
  • Safe and effective mixing and achieves comparatively high speeds, even with large volumes.

Specifications

Height (Metric) 66 mm
Type Powerful Stirring Drive
Width (Metric) 118 mm
Weight (Metric) 0.27 kg
Material PPS
Weight (English) 0.60 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.