Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ IKAFLON Magnetic Stirring Bar
SDP

Catalog No. 01184869 Shop All IKA Works Products
Change view
Click to view available options
Model:
IKAFLON 140 Slide
IKAFLON 90 Slide
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01-184-869 IKAFLON 90 Slide
01-184-870 IKAFLON 140 Slide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-184-869 Supplier IKA™ Supplier No. 20102963
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Magnetic stirring bar made of PTFE, with centric PEEK ring for reduction of friction and better concentricity on uneven vessel bottoms.

  • FDA Compliant

Specifications

Diameter (Metric) 22 mm, 28 mm (With Ring)
Length (Metric) 90 mm
Model IKAFLON 90 Slide
Type Magnetic Stir Bar
Weight (Metric) 0.15 kg
Material PTFE, PEEK
Weight (English) 0.33 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.