Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ IKAFLON Magnetic Stirring Bar
SDP

Catalog No. p-7229241
Click to view available options
Model:
IKAFLON 140 Slide
IKAFLON 90 Slide
This item is not returnable. View return policy
This item is not returnable. View return policy

Magnetic stirring bar made of PTFE, with centric PEEK ring for reduction of friction and better concentricity on uneven vessel bottoms.

  • FDA Compliant

Specifications

Diameter (Metric) 22 mm, 28 mm (With Ring)
Length (Metric) 90 mm
Model IKAFLON 90 Slide
Type Magnetic Stir Bar
Weight (Metric) 0.15 kg
Material PTFE, PEEK
Weight (English) 0.33 lb.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.