Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Illuminated Tissue Flotation Water Bath with Glass Bowl
SDP

Catalog No. 21403484
Change view
Click to view available options
Temperature Range:
30 to 60 °C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range
21-403-484 30 to 60 °C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-403-484 Supplier StatLab Supplier No. SITWBGLASS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Removable glass bowl for easy cleaning.

  • Glass Bowl Dimensions; 9.9 x 7.5 x 2.5 in. (W x L x D)
  • Blue and white LED backlighting for better visibility of tissue sectioning
  • Small footprint to improve workflow
  • Anti-microbial powder coat finish
  • Precision temperature control accurate at ±1.0°C to ±45°C
  • Integrated miniature circuit breakers increase safety and eliminate the need for replacement fuses
  • Optional drop-on lid improves heating efficiency and protects water

Specifications

Temperature Range 30 to 60 °C
Type Flotation Bath
Electrical Requirements 110 V a.c. 50 to 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.