Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Illuminated Tissue Flotation Water Bath Work Station with Glass Bowl
SDP

Catalog No. 21403486
Change view
Click to view available options
Temperature Range:
30 to 60°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range
21-403-486 30 to 60°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-403-486 Supplier StatLab Supplier No. SITWBGLASS/WS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Deluxe Lighted StatLab Flotation Workstation with Glass Bowl, Heated Slide Drying Block, and Heated Slide Orientating Module.

  • Removable glass bowl for easy cleaning
  • Blue and white LED backlighting for better visibility of tissue sectioning
  • Small footprint to improve workflow
  • Deluxe model features heated slide drying block for 12 routine slides
  • Anti-microbial powder coat finish
  • Precision temperature control accurate at ±1.0°C to ±45°C
  • Integrated miniature circuit breakers increase safety and eliminate the need for replacement fuses
  • Optional drop-on lid improves heating efficiency and protects water

Specifications

Temperature Range 30 to 60°C
Type Flotation Work Station
Electrical Requirements 110 V, 50/60 Hz
Voltage 110 V
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.