Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Sephadex™ G-50 and G-100 DNA Grade Agarose Gels

Catalog No. 45000112 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
25 g
100 g
Bed Volume:
15 to 20 mL/g in Distilled Water
9 to 11 mL/g in Distilled Water
Particle Size:
20 to 50 μm
50 to 150 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Bed Volume Particle Size
45-000-112 100 g 15 to 20 mL/g in Distilled Water 20 to 50 μm
45-000-111 100 g 9 to 11 mL/g in Distilled Water 50 to 150 μm
45-000-110 25 g 9 to 11 mL/g in Distilled Water 50 to 150 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 45-000-112 Supplier Cytiva Supplier No. 17057402
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for purification of DNA from small molecules. Cytiva illustra™ Sephadex™ G-50 and G-100 DNA Grade Agarose Gels purify DNA by gel filtration.

  • Tested to ensure reproducibly high recovery of DNA
  • Suitable for researchers who prefer to prepare their own columns for purifying nucleic acids

TRUSTED_SUSTAINABILITY

Specifications

Quantity 100 g
Particle Size 20 to 50 μm
For Use With (Equipment) Auto Seq G-50 column, ProbeQuant G-50 micro column, MicroSpin G-50 column and NICK column
Bed Volume 15 to 20 mL/g in Distilled Water
Product Type G-50 and G-100 DNA Grade Agarose Gels
Format Beaded Gel
For Use With (Application) Purification of DNA from small molecules by Gel filtration
Max. Pressure 0.096 bar
pH Range 2 to 10
Support Type Cross-linked Dextran with Epichlorohydrin
Sample Type DNA
Content And Storage 4° to 30°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.