Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

G-Biosciences Immobilized L-Threonine
SCI_ED

Catalog No. S02040
Change view
Click to view available options
Quantity:
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S02040 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02040 Supplier G-Biosciences Supplier No. 7861376C
Add to Cart
Add to Cart

Immobilized L-Threonine Resin Column is used for purification of amino acid binding proteins.

  • G-Biosciences offers pre-packed 5 mL Immobilized Amino Acids resin in a column format.
  • Immobilized Amino Acids are prepared by coupling amino acid to preactivated 6% cross-linked agarose.
  • The covalent coupling to agarose (resin) is achieved by cross-linking the amino or sulfhydryl group of the amino acid to the preactivated resin.
  • Immobilized Amino Acids are used for purification of amino acid binding proteins.

Specifications

Capacity (Metric) 5 mL
Form Liquid Suspension
Product Line CaptureSelect
Quantity 5 mL
Type Resin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.