Learn More
Pyramex Safety Products GL201 Heavy Duty Anti-Vibration Mechanics Gloves with TPR Padding
Shop All Pyramex Safety Products ProductsDescription
- Two-layer stretch spandex construction for comfort and flexibility
- TPR padding on three fingers for impact protection
- Anti-shock EVA padding on the index finger and palm
- PVC patches on the palm for enhanced abrasion resistance
- Soft terry cloth brow-wipe on the back of the glove
- Hook and loop closure
Specifications
Specifications
| Back Material | Spandex |
| Coating Material | Uncoated |
| Color | Black, Blue |
| Hand | Specific |
| Material | Synthetic Leather |
| Product Type | Mechanic's Gloves |
| Size | X-Large |
| EN388 Standard | 2121 |
| Finger Style | Full |
| For Use With (Application) | Carpentry, Construction, Machine Operation, and Mechanics |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.