Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Air Belt Tech Back Support

Catalog No. 19070267 Shop All Impacto Protective Products Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
X-Large
Size (English) Waist:
41 to 50 in.
Size (Metric) Waist:
107 to 127 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist Size (Metric) Waist
19-070267 X-Large 41 to 50 in. 107 to 127 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070267 Supplier Impacto™ Supplier No. TECHXL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Impacto™ Air Belt Tech Lumbar support offer natural therapy to support the back and help alleviate pain and discomfort

Impacto™ Air Belt Tech

  • Durable nylon outer cover
  • Unique patented inflatable air technology
  • Multi-celled air chambers conform to the back when air is added to provide relief from back pain
  • Natural therapy and support

Specifications

Color Navy
Closure Type Hook and loop
Product Type Air Belt Tech Back Support
Size X-Large
For Use With (Application) Promotes muscle relaxation, improves posture alignment, naturally supports the lower back, helps alleviate pain and discomfort
Includes Inflatable multicelled air chambers
Liner Material Moisture absorbing inner
Material Nylon
Size (English) Waist 41 to 50 in.
Size (Metric) Waist 107 to 127 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.