Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Airsol Anti-Fatigue Molded Insoles

Catalog No. 190881236D Shop All Impacto Protective Products Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
10.5 x 3 in. (26.67 x 20.32 cm)
12.5 x 4 in. (31.75 x 26.7 cm)
14 x 5 in. (35.56 x 30.5 cm)
Size:
11 to 12.5
13 to 14
9 to 10.5
Gender:
Men's
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Size Gender
19-088-1236D 14 x 5 in. (35.56 x 30.5 cm) 13 to 14 Men's
19-088-1236B 10.5 x 3 in. (26.67 x 20.32 cm) 9 to 10.5 Men's
19-088-1236C 12.5 x 4 in. (31.75 x 26.7 cm) 11 to 12.5 Men's
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-088-1236D Supplier Impacto™ Supplier No. ASMOLDH
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Impacto™ AIRSOL Antifatigue Insoles provides relief from fatigue for long term walking or standing on cold, hard surfaces

Impacto™ Airsol Molded Antifatigue insoles

  • Open-cell structure for better breathability and reducing heat build-up
  • Top layer cushioning provides even distribution of weight to protect pressure points
  • Provide superior impact and shock absorption
  • Used with safety footwear, rubber boots and running shoes

    Specifications

    Color Green
    Dimensions (L x W) 14 x 5 in. (35.56 x 30.5 cm)
    For Use With (Application) Safety footwear, boots and running shoes
    Grade Industrial
    Length (English) 14 in.
    Length (Metric) 35.56 cm
    Material Foam
    Size 13 to 14
    Style Molded
    Width (English) 5 in.
    Width (Metric) 30.5 cm
    Thickness 0.5 in.
    Gender Men's
    Product Type Impacto Insoles
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.