Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Durable grain leather offers abrasion protection and ensures durability
- Contoured VEP 1/8 in. padding in the palm, fingers, and thumb protects from impact
- Full finger style for protection of the entire hand
- 100% aramid fiber stitching increases the glove's durability
- Elastic gathering at the wrist helps to prevent debris from getting inside of the glove
- Safety suede leather cuff with outer seams to ensure user comfort
- Protection from air and power tools in applications such as construction, and maintenance
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 388:2003, EN 420:2003+A1:2009 |
| Cuff Material | Suede Leather |
| Color | Yellow |
| Hand | Left |
| Latex Free | Yes |
| Material | Grain Leather |
| Product Type | Anti-impact Gloves |
| Size | Large |
| For Use With (Application) | Construction, Maintenance |
| For Use With (Equipment) | Air/Power Tools |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?