Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Forearm Protector Padded

Catalog No. 189991318 Shop All Impacto Protective Products Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-999-1318 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-1318 Supplier Impacto™ Supplier No. 80520120040
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Impacto™ 805-20 Forearm protector padded protect from cumulative trauma such as bruising

Impacto™ Forearm Protector

  • Made with 4-way stretch breathable and stretchy polycotton
  • VEP padding conforms to the natural curves of the armHelps prevent cumulative trauma such as bruising.

Specifications

Product Type Elbow Pad
Length (Metric) 10.16 cm
Length (English) 4 in.
Size Large
Includes 4-way stretch; Breathable polycotton lycra with durable grain leather facing; Combination of layered foam and impact absorbing Viscolas padding
Material Leather
Size (English) Approx. 9.5 to 11.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.