Learn More
Description
Impacto™ Air Belt Dual Advantage
- Durable cotton outer cover
- Leather belt provides extra protection when lifting
- Unique patented inflatable air technology
- Multi-celled air chambers conform to the back when air is added to provide relief from back pain
- Natural therapy and support
Specifications
Specifications
| Color | Blue |
| Closure Type | Hook and loop |
| Product Type | Dual Advantage Air Belt |
| Size | X-Large |
| For Use With (Application) | Promotes muscle relaxation, improves posture alignment, naturally supports the lower back, helps alleviate pain and discomfort |
| Includes | Metal padded roller buckle, attached Leather straps, inflatable multicelled air chambers, palm grip, self-contained aspirator with pressure release valve |
| Liner Material | Coolmax™ inner and Cambrelle™ outer cover |
| Material | Cotton |
| Size (English) Waist | 43 to 48 in. |
| Size (Metric) Waist | 109.22 to 121.92 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.