Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Elastic Wrist Restrainer with Stays

Catalog No. 18851A Shop All Impacto Protective Products Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
Hand:
Left
Right
Size (English):
4.5 to 5.5 in.
6.5 to 7.5 in.
Size (Metric):
11.4 to 14 cm
16.5 to 19.1 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hand Size (English) Size (Metric)
18-851A Small Right 4.5 to 5.5 in. 11.4 to 14 cm
18-851B Medium Right 6.5 to 7.5 in. 16.5 to 19.1 cm
18-850B Medium Left 6.5 to 7.5 in. 16.5 to 19.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 18-851A Supplier Impacto™ Supplier No. EL41SR
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Impacto™ EL41 Elastic wrists support help to provide protection from repetitive stress injuries

  • Adjustable elastic straps with hook and loop closure
  • Soft cotton lining wicks away moisture
  • Spiral plastic stay on plam side provides flexible support
  • Durable stays limit wrist flexion, but allow adequate movement to work productively
  • Double strap with stay on dorsal and palmer side

IMPACTO® Wrist Support

  • Adjustable elastic straps with hook and loop closure
  • Soft cotton lining wicks away moisture
  • Spiral plastic stay on palm side provides flexible support
  • Durable stays limit wrist flexion, but allow adequate movement to work productively
  • Double strap with stay on dorsal and palmer side
  • Ideal for repetitive activities such as cashier, keyboarding, assembly line and packaging

Order Info

Black. Sold individually. Note: To determine proper size, measure circumference of wrist at smallest point.

Specifications

Closure Type Hook and loop
Product Type Double Strap Wrist Restrainer
Length (Metric) 22.86 cm
Length (English) 9 in.
Size Small
For Use With (Application) Ideal for carpal tunnel sufferers to restrict wrist movement and helps prevent over flexion and over extension of the wrist
Includes Flexible spiral palmer and dorsal stay, Cotton lining wicks
Hand Right
Material Elastic
Model EL41
Size (English) 4.5 to 5.5 in.
Size (Metric) 11.4 to 14 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.