Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Elastic Wrist Restrainer with Stays
Impacto™ EL41 Elastic wrists support help to provide protection from repetitive stress injuries
Supplier: Impacto™ EL41LR
Description
- Adjustable elastic straps with hook and loop closure
- Soft cotton lining wicks away moisture
- Spiral plastic stay on plam side provides flexible support
- Durable stays limit wrist flexion, but allow adequate movement to work productively
- Double strap with stay on dorsal and palmer side
IMPACTO® Wrist Support
- Adjustable elastic straps with hook and loop closure
- Soft cotton lining wicks away moisture
- Spiral plastic stay on palm side provides flexible support
- Durable stays limit wrist flexion, but allow adequate movement to work productively
- Double strap with stay on dorsal and palmer side
- Ideal for repetitive activities such as cashier, keyboarding, assembly line and packaging
Order Info
Black. Sold individually. Note: To determine proper size, measure circumference of wrist at smallest point.
Specifications
Hook and loop | |
22.86 cm | |
Large | |
Flexible spiral palmer and dorsal stay, Cotton lining wicks | |
Elastic | |
7.5 to 8.5 in. |
Double Strap Wrist Restrainer | |
9 in. | |
Ideal for carpal tunnel sufferers to restrict wrist movement and helps prevent over flexion and over extension of the wrist | |
Right | |
EL41 | |
19.1 to 21.6 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction