Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Lumbosacal Air Belt™ Lumbar Support

Catalog No. 19031694 Shop All Impacto Protective Products Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size (English) Waist:
29 to 35 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Waist
19-031694 29 to 35 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-031694 Supplier Impacto™ Supplier No. LSM
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Impacto™ Air Belt Lumbosacral offer extended natural therapy to support the back and help alleviate pain and discomfort

Impacto™ Lumbosacral Air Belt

  • Inflatable air chambers provide static stretch to relax muscles in spasm
  • Lower portion of contoured bladder system provides support and stability to sacral region
  • Three hold-down straps provide stability and support over lumbosacral area
  • Neoprene stretch fabric in the front and side panels allows four-way freedom of movement and helps keep belt in place
  • Lightweight nylon with moisture-absorbing lining and adjustable hook and loop closure

Order Info

Belt can be worn over or under clothing. When ordering belts to be worn over clothing, add 2 in. (5.1cm) to waist size.

Specifications

Color Blue
Closure Type Hook and loop
Product Type Lumbar Support
Size Medium
For Use With (Application) Naturally massages the back muscles reducing pain and discomfort, ideal for women use
Includes Palm grip self-contained aspirator with pressure release valve, contoured inter-connected air chambers, 3 adjustable straps, Neoprene stretch Fabric front and side panels, detachable air pump
Liner Material Moisture absorbing Cambrelle™ inner
Material Nylon
Size (English) Waist 29 to 35 in.
Size (Metric) Waist 73.7 to 88.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.