Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Impactosol Flat GEL Insoles

Catalog No. 19400175 Shop All Impacto Protective Products Products
Encompass_Preferred
Change view
Click to view available options
Size:
Men: 11 to 13, Women: 13 to 14
Men: 14 to 16
Men: 2 to 4, Women: 4 to 6
Men: 5 to 7, Women: 7 to 9
Men: 8 to 10, Women: 10 to 12
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-400-175 Men: 14 to 16
19-400-171 Men: 2 to 4, Women: 4 to 6
19-400-172 Men: 5 to 7, Women: 7 to 9
19-400-173 Men: 8 to 10, Women: 10 to 12
19-400-174 Men: 11 to 13, Women: 13 to 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-400-175 Supplier Impacto™ Supplier No. IMFLATE

missing translation for 'validMainframeMsg'

Impacto™ Impactosol Flat Gel Insoles help relieve foot fatigue and are ideal for long term wear

Impacto™ IMPACTOSOL Anti-Fatigue Insoles

  • Made with VEP gel with Poron foam top layer provides cushioning and even distribution of weight to protect pressure points
  • Anti-bacterial
  • For use with most types of footwear including low cut footwear
  • Can be trimmed for a perfect fit

Specifications

Color Blue
Length (English) 10 in.
Length (Metric) 25.4 cm
Material Gel
Size Men: 14 to 16
Style Open cell structure full flat insoles
Gender Unisex
Product Type Impactosol Insoles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.