Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Inclined Plane Board
SCI_ED

Catalog No. S80859 Shop All Eisco Products
Change view
Click to view available options
Grade:
7 to Undergraduate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S80859 7 to Undergraduate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80859 Supplier Eisco™ Supplier No. PH982017A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reinforced with extruded aluminum to maintain rigidity for reliable performance. Features a plastic pulley mounted on one end and warp resistant rails that act as a guide for Hall's carriage and coefficient of friction blocks.

  • Reinforced with extruded aluminum to maintain rigidity for reliable performance
  • Made of 0.38 in. (9 mm) thick MDF
  • Bearing plastic pulley mounted on one end with a 1.5 in. (3.8 cm) diameter
  • Side strips attachment with rod for inclination with the help of a stand (not included)
  • Guide rails resist warping and act as a guide for a Hall's carriage and coefficient of friction blocks
  • Perfect for any classroom

Specifications

Grade 7 to Undergraduate
Description 5.2 x 0.75 x 48 in. (13.3 x 1.9 x 122 cm)
Format Set
Product Type Training Materials
Material 0.38 in. Thick MDF
Languages English
Subject Physics - Motion
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.