Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Incubating Mini Platform Shakers

Catalog No. 88861035 Shop All Fisherbrand Products
Change view
Click to view available options
Certifications/Compliance:
CE
CSAus
Electrical Requirements:
120 V, 5 A, 450 W
230 V, 2.5 A, 450 W
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Electrical Requirements
88-861-035 CSAus 120 V, 5 A, 450 W
88-861-036 CE 230 V, 2.5 A, 450 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 88-861-035

This product is either new or inactive, and cannot be ordered online.

Requires

Choose from flask clamps, tube rack, microplate clamps or sticky mat

Designed to heat and shake a variety of samples

  • Microprocessor control: The variable speed microprocessor control provides consistent, uniform shaking action. Microprocessor will display last set-point and will restart if power is interrupted.
  • PID temperature controller: Maintains precise temperature control from ambient +5°C to 65°C. Easy-to-use controls allow users to adjust temperature in 1°C increments.
  • Triple eccentric drive: Permanently lubricated ball bearings and maintenance free, brushless DC motor provide reliable service and continuous duty operation.
  • LED display: Touch pad controls with easy-to-read, independent LED displays for temperature, speed and time allow operator to view all settings at once. Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been turned off.
  • Temperature calibration mode: Allows user to calibrate unit to an external temperature device
  • Applications: Cell cultures, bacterial suspensions, and hybridizations
TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Load Bearing Capacity (Metric) 3.6 kg
Speed Range 150 to 1200 rpm
Electrical Requirements 120 V, 5 A, 450 W
Temperature Range (Metric) Ambient +5° to 65°C
Load Bearing Capacity (English) 8 lb.
Certifications/Compliance CSAus
Dimensions (L x W x H) 415 x 293 x 315 mm
Display LED
For Use With (Application) Cell cultures, bacterial suspensions and hybridizations
Humidity Range 80%
Includes Aluminum Platform
Timer Range 1 sec. to 9999 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.