Learn More
Description
- Double-wall 18-gauge steel with 1.5 in. (3.8cm) insulating air space
- Three-point self-latching manual doors with double key set
- Dual 2 in. (5cm) vents with flame arresters
- Spill-catcher shelf adjustable on 2.25 in. (5.7cm) centers
- Adjustable leveling feet
- High-visibility warning label
- 2 in. (5cm) leakproof sill to capture spills
- Welded for superior strength
- Powder-paint finish for maximum durability and chemical resistance
Order Info
Two capacities: hold either one or two 55-gal. (208L) drums.
Certifications
FM approved (except 17-150B).
Compliance
All meet NFPA and OSHA requirements.
Specifications
Specifications
| Dimensions (D x W x H) Interior | 30.34 x 56 x 60.5 in. |
| Depth (Metric) Interior | 77.1 cm |
| Height (Metric) Exterior | 165.1 cm |
| Weight (Metric) | 277 kg |
| Height (Metric) Interior | 153.7 cm |
| Width (Metric) Interior | 142.2 cm |
| No. of Doors | 2 |
| Depth (Metric) Exterior | 86.4 cm |
| Width (Metric) Exterior | 149.9 cm |
| No. of Shelves | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.