Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Corporation™ Industrial Absorbent Adhesive-Backed Grippy™ Floor Mat
SDP

Catalog No. 18813352 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
10.5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-813-352 10.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-813-352 Supplier New Pig Corporation™ Supplier No. MAT32100
  • $495.00
    $363.65 / Each of 1

    Save $131.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sticks and stays down where other absorbent mats shift or slide around, perfect for workstations or around machinery in industrial facilities.

Universal absorbent capibilities. Absorbs:

  • Oils
  • Coolants
  • Solvents
  • Water

Specifications

Color Blue
Capacity (English) 10.5 gal.
Capacity (Metric) 39.7 L
Material Polyester, Polypropylene
Type Universal Sorbent
Disposable Single-use
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 11 in.
Width (Metric) 28 cm
Height (English) 32 in.
Height (Metric) 81 cm
Weight (English) 27 lb.
Weight (Metric) 12.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.