Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
New Pig Industrial Absorbent Adhesive Backed Grippy Floor Mat
Shop All New Pig Corporation Products

Click to view available options
Capacity (English):
1 gal.
Description
- Proprietary adhesive sticks to the floor with a super-tight grip, but peels up easily for quick change-outs
- Sticks to most commercial floor surfaces including concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring
- Tough, spunbond top layer with heavy-duty zigzag stitching stands up to foot and light-wheeled traffic
- Multiple layers of fine-fiber polypropylene safely absorb leaks, drips and overspray of oils, coolants, solvents and water
- Traps oil, grease and grime to keep them from being tracked around
- Leakproof backing prevents absorbed liquid from soaking through to the floor
- Dark color hides grime so the mat looks cleaner longer
- Mats take on the properties of absorbed liquids
Specifications
Specifications
| Capacity (English) | 1 gal. |
| Capacity (Metric) | 3.8 L |
| Material | Polypropylene |
| Type | Universal Absorbent Mat |
| Disposable | Single-use |
| Weight Capacity | Medium-weight |
| Length (English) | 24.5 in. |
| Length (Metric) | 62 cm |
| Width (English) | 16.5 in. |
| Width (Metric) | 42 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction