Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Oakton™ Digi-Sense™ Industrial Digital Multimeters
Click to view available options
Product Type:
Digital Multimeter
Digital Multimeter with True RMS
Description
Includes
Test leads, 9V battery, type K temperature probe and carrying case.
- CAT III 600 V and CAT III 1000 V ratings for safety
- Dustproof and waterproof protection
- Bright backlight display with 1.1in. tall digits and 4,000 counts
- Built-in non-contact Voltage detector
- Impact resistant double-molded plastic
- Hold button for probing without continuously watching the display
- Models come with two fast blow fuses for the probe terminals to prevent injury in the event of an overload
Warranty and Services
2 Years
Specifications
Specifications
Product Type | Digital Multimeter with True RMS |
For Use With (Equipment) | Electrical Equipment |
Length (English) | 7.1875 in. |
Length (Metric) | 18.2 cm |
Voltage | 1000 V |
Accuracy | AC Current: ±1.8%; Capacitance: ±3.0% |
Amperage | 0 to 10 A (AC/DC) |
Certifications/Compliance | CAT III 1000 V, Pollution degree 2, CAT IV 600 V |
Color | Blue/Gray |
Dimensions (L x W x H) | 18.2 x 8.2 x 5.5 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction