Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digital Laser Power Meter
SCI_ED

Catalog No. S42829ND Shop All Industrial Fiber Optics Inc Products
Change view
Click to view available options
110 VAC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S42829ND 110 VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S42829ND Supplier Industrial Fiber Optics Inc Supplier No. 45545

missing translation for 'validMainframeMsg'

Multi-purpose instrument with degree of accuracy required for many research applications and CDRH compliance measurements.

Unit features settings for standard and peak/hold radiometric measurements and percentage mode for calibrating/measuring to user-defined standards.

  • Easy-to-read digital readout
  • Zero offset adjustment to compensate for ambient light
  • With radiometric mode in 100 percent offset control; displays readings directly as percentages
  • Detachable detector head with threaded mounting hole for use on a ringstand or optical bench
  • Calibration charts and instruction guides included
  • Dual-powered (110 VAC or two 9V batteries for portability)

Specifications

Product Type Digital Laser Power Meter
Description LCD display; Operating Temperature: 10° to 30°C (50° to 86°F)
Electrical Requirements 110 VAC 2 w
For Use With (Application) Research applications and cdrh compliance measurements
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.