Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Industrial Scientific Sampling Probes

Catalog No. 19812027
Encompass
Encompass_Preferred
Change view
Click to view available options
Material:
Stainless Steel
Length (Metric):
182.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Length (Metric)
19-812-027 Stainless Steel 182.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-812-027 Supplier Industrial Scientific Supplier No. 18101386
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Type Sampling Probe
For Use With (Application) Used for remote sampling requirement
Includes Filter
Length (English) 6 ft.
Length (Metric) 182.8 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.