Learn More
BenchPro Industrial Storage Cabinets - 1 in. Thick Phenolic Resin Top, Square Cut Edge, with Glides
Shop All Fisherbrand Products

Description
- TIG welded construction for strong and durable joints
- Powder-coated 16/18-ga steel for corrosion resistance and long-lasting finish
Specifications
Specifications
| Product Type | Cabinet |
| Color | Blue |
| Material | Steel |
| Dimensions (D x W x H) | 21 x 22 x 28.69 in. |
| Includes | 1 Drawer, 1 Door |
| No. of Drawers | 1 |
| No. of Doors | 1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.