Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BenchPro Industrial Storage Cabinets - Cleanroom Laminate Top, Square Cut Edge, with Casters
SDP

Catalog No. 01549113
Change view
Click to view available options
Includes:
1 Door
1 Drawer, 1 Door
3 Drawers, 8 in. H
3 Drawers: 6 in., 6 in., 12 in. H
4 Drawers, 6 in. H
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01-549-113 3 Drawers, 8 in. H
01-549-112 1 Door
01-549-072 1 Drawer, 1 Door
01-549-071 3 Drawers: 6 in., 6 in., 12 in. H
01-549-111 4 Drawers, 6 in. H
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01-549-113 Supplier BenchPro Supplier No. LSCCECR3DRA2122
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heavy-duty steel cabinet Ideal for medical, school, or industrial use.

  • Durable urethane casters for smooth and quiet movement
  • TIG welded construction for strong and reliable joints
  • Powder-coated 16/18-ga steel frame for corrosion resistance and long-lasting finish

Specifications

Product Type Cabinet
Color Blue
Includes 3 Drawers, 8 in. H
No. of Doors None
Height (English) Drawer 8 in.
No. of Drawers 3
Dimensions (D x W x H) 21 x 22 x 31.32 in.
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.