Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VivaGuard™ Infrared Non-contact Forehead Thermometer

Catalog No. 23111432
Change view
Click to view available options
Temperature Range (Metric):
34°C to 43°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
23-111-432 34°C to 43°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-111-432 Supplier VivaGuard™ Supplier No. HA650

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Advanced infrared technology with a unique Chromed Arched Reflector provides highly accurate and quick measurements in 1 second.

  • VivaGuard™ Non-contact Infrared Forehead Thermometer Reliable, fast results
  • Advanced infrared technology provides quick and accurate measurements in 1 sec.
  • Wide body temperature measuring range between 93.2°F to 109.4°F
  • Offers reliable results in a wide environmental temperature range at 50°F to 104°F
  • Hold the non-contact thermometer 0.4 to 2 in. (1 to 5 cm) away from the center of forehead to obtain measurement
  • No measuring sensor cover is needed
  • Minimizes the risk of spread of disease and cross-contamination
  • Eliminates the need for cleaning between each person
  • Easy-to-read LCD display includes 3 backlight colors and features Red High Fever Alert above 101.3°F
  • User-friendly design offers comfortable grip
  • Storage for up to 50 measurement memories
  • Switchable between °F and °C
  • Beep or silent options
  • 2 AAA batteries included

Specifications

Certifications/Compliance FDA Cleared for OTC and Professional Use
Disposable Reusable
Height (English) 5.35 in.
Height (Metric) 136 mm
Humidity Range ≤85% RH
Includes Thermometer, User Manual, 2 x 1.5 V AAA Batteries
Measurement Time 1 sec.
Model HA-650
Probe Type Infrared
Weight (English) 3.5 oz.
Weight (Metric) 100 g
Width (English) 3.39 in.
Data Storage Datalogging
Max. Temperature (English) 109.4°F
Max. Temperature (Metric) 34°C
Min. Temperature (English) 93.2°F
Min. Temperature (Metric) 43°C
Temperature Range (English) 93.2°F to 109.4°F
Temperature Range (Metric) 34°C to 43°C
Calibrated Yes
Battery Type AAA
Display Color LCD
Width (Metric) 86 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.