Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ Ingenius 3 Gel Doc Kit
SDP

Catalog No. 01100283 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Display Type:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01-100-283 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-100-283 Supplier Syngene™ Supplier No. IG3KIT

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Gel Documentation Kit that includes the instrument, light converter, and transilluminator.

  • 5 MP 12/16 bit system with epi LED white lights UV filter comes with GeneSys and 4 copies of GeneTools, Transilluminator with runners and visible light converter
  • PC not supplied

This package includes the instrument, light converter and transilluminator – see item #s 01-257-158, 01-257-221 and 01-257-231.

Specifications

Voltage 115 V
Depth (English) 7.87 in.
Depth (Metric) 20 cm
Filter Type 7-position Filter Wheel
Height (English) 7.87 in.
Pixel Size 5 MP
Width (English) 7.87 in.
Includes InGenius 3 with GeneSys and 4 copies of GeneTools, Transilluminator (20 x 20 cm 302 nm) with runners, and Visible Convert Screen
Height (Metric) 20 cm
Width (Metric) 20 cm
For Use With (Application) DNA and Visible Gel Imaging
Product Type Gel Documentation Kit
Display Type None
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.