Learn More
Description
- Printing instruments use chemical-resistant ink and print directly on Superfrost/ColorFrost tab of the slide
- For histology, cytology, hematology, and microbiology applications
- Clipped 45° or straight 90° corners
- Frosted tabs in nine different colors
Specifications
Specifications
| Frosted | Tabs |
| Color | White |
| Corner Style | 90° |
| Quantity | 144 Pk., 10 Pk./Cs. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.