Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ InkJet Microscope Slides

Catalog No. 22042920 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Aqua
Blue
Burnt Orange
Green
Lilac
Orange
Pink
Tan
White
Yellow
Corner Style:
45°
90°
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Corner Style
22-042-920 Aqua 45°
12-550-102 Green 90°
12-550-106 Burnt Orange 90°
12-550-103 Pink 90°
12-550-100 White 90°
22-042-922 Lilac 45°
22-042-915 White 45°
22-042-916 Blue 45°
22-042-923 Tan 45°
12-550-107 Lilac 90°
22-042-918 Pink 45°
22-042-921 Orange 45°
22-042-917 Green 45°
12-550-105 Aqua 90°
22-042-919 Yellow 45°
12-550-101 Blue 90°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Catalog No. 22-042-920
Add to Cart
Add to Cart
This item is not returnable. View return policy

Superfrost™/ColorFrost™ microscope slides designed for use with Leica™ Microsystems IP S inkjet printer

  • Printing instruments use chemical-resistant ink and print directly on Superfrost/ColorFrost tab of the slide
  • For histology, cytology, hematology, and microbiology applications
  • Clipped 45° or straight 90° corners
  • Frosted tabs in nine different colors

Specifications

Frosted Tabs
Color Aqua
Corner Style 45°
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.