Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Inkjet Paper Label

Catalog No. 17377037 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1 x 1.5 in.
100 ft. x 2 in.
100 ft. x 3 in.
2 x 4 in.
6 x 4 in.
Format:
Continuous
Die-cut
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Format
17-377-037 2 x 4 in. Die-cut
17-377-042 1 x 1.5 in. Die-cut
17-377-041 6 x 4 in. Die-cut
17-377-032 100 ft. x 2 in. Continuous
17-377-031 100 ft. x 3 in. Continuous
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-377-037 Supplier Brady™ Supplier No. J40552550
Add to Cart
Add to Cart

Specially designed for use with inkjet printers, these low-cost paper labels maintain high quality with reliable high-resolution, full-color graphic output.

  • Budget-friendly solution easily handles your light-duty general identification projects
  • Matte surface provides great contrast and smear resistance, ideal for barcode labeling
  • An ink cartridge is required to print this material

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Paper
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, General Identification
For Use With (Equipment) J4000 Printer
Min. Operating Temperature (Metric) -40°C
Quantity 550 Labels
Shape Rectangle
Size (Metric) 50.8 x 101.6 mm
Temperature Range (English) -40°F to +140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.0069 in.
Thickness (Metric) 0.175 mm
Dimensions (L x W) 2 x 4 in.
Length (English) 2 in.
Length (Metric) 50.8 mm
Width (English) 4 in.
Width (Metric) 101.6 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.